Compression Lug, Copper, 1-Hole

Item #: 1382180

Cat #: LCB1000-12W-3

UPC: 074983833870

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Long Barrel with Window, 1000 kcmil Cable, 1/2" Stud Hole.

Overview

Compression Lug, Copper, 1-Hole, Long Barrel with Window, 1000 kcmil Cable, 1/2" Stud Hole.
Also known as: 074983833870, LCB1000-12W-3

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Allowable Gauge Range: 1000
Stud Size: 1/2 in
Material: Copper
Color: White
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 1000

Customer Reviews

No reviews for this product
(0)