Male Disconnect, Vinyl Fully-Insulated, 16-14 AWG

Item #: 13821

Cat #: 14RBD-187

UPC: 786210828800

Documents & Guides
Disconnect Terminal, Brazed Seam, Gender: Male, Material: Vinyl, Wire Range: 16 - 14 AWG, Tab Size: .187x.032", Color: Yellow. Package of 100.
Sign In or Register to view pricing and more.

Overview

Disconnect Terminal, Brazed Seam, Gender: Male, Material: Vinyl, Wire Range: 16 - 14 AWG, Tab Size: .187x.032", Color: Yellow. Package of 100.
T&B® developed the first tool-applied solderless terminals and connectors more than 70 years ago in response to industry awareness of the need for better performance of electrical systems.
Also known as: 786210828800, 14RBD-187

Specifications

Gender: Male
Color: Blue, Yellow
Material: Vinyl, Brass
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Vinyl, Brass
Color: Blue, Yellow
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)