SOOW Portable Cord, 18/8, Black, Rated 90°C, 600V

Item #: 138108

Cat #: B11808

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 18 AWG, 8-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

Overview

SOOW Portable Cord, 18 AWG, 8-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Also known as: B11808

Specifications

Gauge: 18
Material: Copper
Color: Black
Conductors: 8
Volts AC: 600
Jacket: CPE
Gauge: 18
Color: Black
Volts AC: 600
Material: Copper
Conductors: 8
Jacket: CPE

Customer Reviews

No reviews for this product
(0)