ETNCL LT560WH6950 LT56 LED RETROFIT

Item #: 1380158

Cat #: LT560WH6950

UPC: 080083762613

Sign In or Register to view pricing and more.

No associated products found.

Overview

HALLT560WH6950
The Halo® LT56 combines the energy savings, long life and sustainability of LED in an easy to install retrofit baffle trim kit. Dual-position torsion springs pull the trim tight to ceiling; use in new construction, remodeler and retrofit installation in Halo® and other compatible 5" and 6" recessed housings. The diffuse lens provides shielding to the source and wet location listing; suitable for use in showers or in outdoor covered ceiling applications. Also conforms with NFPA requirements for closet use. Integral driver provides 120 volt phase cut dimming, an inline connector provides power using a medium base socket adapter provided or connect directly to the mating connector in the LED housings. Ships with a gasket and makes any housing airtight for added energy savings and code compliance.
Also known as: 080083762613, LT560WH6950

Specifications

Mounting: Recessed
Wattage: 10.200
Mounting: Recessed
Wattage: 10.200

Customer Reviews

No reviews for this product
(0)