LED Retrofit Troffer, 2x2, 23W, 2900L, 4000K, 120-277V, White

Item #: 1380137

Cat #: RDORKIT3A/023UNVD840/22U/WH

UPC: 046135606175

Documents & Guides
LED Retrofit Troffer, 2x2, 23 Watt, 2900 Lumen, 120-277 Volt, White, 4000K, 80 CRI, Dimmable *Sylvania Part # 60617*
Sign In or Register to view pricing and more.

Overview

LED Retrofit Troffer, 2x2, 23 Watt, 2900 Lumen, 120-277 Volt, White, 4000K, 80 CRI, Dimmable *Sylvania Part # 60617*
Also known as: 046135606175, RDORKIT3A/023UNVD840/22U/WH

Specifications

Wattage: 23
Color Temperature: 4000 (Cool White)
Lumens: 2900
Volts AC: 120, 277
Type: LED, Troffer Retrofit
Length: 2 ft
Color: White
Width: 2 ft
Wattage: 23
Lumens: 2900
Type: LED, Troffer Retrofit
Color: White
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Length: 2 ft
Width: 2 ft

Customer Reviews

No reviews for this product
(0)