Transformer, Control, 750VA, 240/480 x 120/240, Machine Tool

Item #: 155360

Cat #: PH750MQMJ-FK

UPC: 803423081942

Transformer, Industrial Control, Machine Tool, 750 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C, Primary/Secondary Fuse Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Industrial Control, Machine Tool, 750 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C, Primary/Secondary Fuse Clips
The HPS Imperator® HPSPH750MQMJ-FK series of machine tool rated industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. The HPS Imperator® unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32 x 1 1/2 midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today.
Also known as: 803423081942, PH750MQMJ-FK

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 750
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)