Marker Plate, 1.50" x 0.75" (38.1mm x 19

Item #: 13793

Cat #: MP150-C

UPC: 074983650002

Sign In or Register to view pricing and more.
Harness Identification Marker Plate, 1.50" x 0.75" (38.1mm x 19.1mm), white, standard package.

Overview

Harness Identification Marker Plate, 1.50" x 0.75" (38.1mm x 19.1mm), white, standard package.
Also known as: 074983650002, MP150-C

Specifications

Color: White
Material: Nylon
Type: Marker Plate
Color: White
Type: Marker Plate
Material: Nylon

Customer Reviews

No reviews for this product
(0)