Tab Terminal, Vinyl Insulated, Male, 22 - 18 AWG, Red, Copper

Item #: 13789

Cat #: 18RAD-187

UPC: 786210828848

Documents & Guides
Tab Terminal, Vinyl Insulated, Male, Wire Range: 22 - 18 AWG, Color: Red, Material/Finish: Brass/Tin
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tab Terminal, Vinyl Insulated, Male, Wire Range: 22 - 18 AWG, Color: Red, Material/Finish: Brass/Tin
T&B® developed the first tool-applied solderless terminals and connectors more than 70 years ago in response to industry awareness of the need for better performance of electrical systems.
Also known as: 786210828848, 18RAD-187

Specifications

Gender: Male
Color: Red
Material: Vinyl, Brass
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Vinyl, Brass
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)