Marker Plate, 1.75" x 0.75"(44.5mm x 19.

Item #: 137851

Cat #: MP175-C

UPC: 074983650200

Sign In or Register to view pricing and more.
Harness Identification Marker Plate, 1.75" x 0.75"(44.5mm x 19.1mm), white, standard package.

Overview

Harness Identification Marker Plate, 1.75" x 0.75"(44.5mm x 19.1mm), white, standard package.
Also known as: 074983650200, MP175-C

Specifications

Color: White
Material: Nylon
Type: Marker Plate
Color: White
Type: Marker Plate
Material: Nylon

Customer Reviews

No reviews for this product
(0)