Crimp Tool, plier type, crimps Panduit t

Item #: 137821

Cat #: CT-100A

UPC: 07498308072

Crimps most Panduit #22 – 10 AWG insulated and non-insulated terminals, disconnects, and splices. Crimps 4mm² – 6mm² copper metric lugs. Cuts #4, #6, #8 and #10 screw sizes. Cuts and strips #22 – 10 AWG wire. Excellent all-around application tool of heat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Crimps most Panduit #22 – 10 AWG insulated and non-insulated terminals, disconnects, and splices. Crimps 4mm² – 6mm² copper metric lugs. Cuts #4, #6, #8 and #10 screw sizes. Cuts and strips #22 – 10 AWG wire. Excellent all-around application tool of heat
PAN-TERM® Terminals, Ferrules, and Crimping Tools combine to deliver the highest quality terminations at the lowest installed cost. Offering the highest documented performance in the industry, PANDUIT terminals are UL Listed and Recognized, CSA Certified, Nuclear Certified, ABS (American Bureau of Shipping) Approved and meet applicable military specifications. PANDUIT crimping tools are designed to increase productivity and minimize repetitive stress injuries delivering consistent terminations for maximum reliability throughout the physical infrastructure.
Also known as: 07498308072, CT-100A

Specifications

Color: Green
Type: Crimp Tool
Color: Green
Type: Crimp Tool

Customer Reviews

No reviews for this product
(0)