Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast, Bronze

Item #: 13775

Cat #: DIH3-1-LM-BR

UPC: 042269810211

Sign In or Register to view pricing and more.
Documents & Guides
RED DIH3-1-LM-BR SHRNK-WRP RECT 3

Overview

RED DIH3-1-LM-BR SHRNK-WRP RECT 3
Also known as: 042269810211, DIH3-1-LM-BR

Specifications

Gangs: 1
Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 1
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)