Mini-Pendant, 1-Light, 100W, Brushed Nickel

Item #: 137717

Cat #: 3584NI

UPC: 783927259514

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 6-1/4 inch, Finish: Brushed Nickel, Family: Wedgeport

Overview

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 6-1/4 inch, Finish: Brushed Nickel, Family: Wedgeport
Also known as: 783927259514, 3584NI

Specifications

Type: 1-Light, Mini-Pendant
Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 6 1/4 in
Type: 1-Light, Mini-Pendant
Wattage: 100
Diameter: 6 1/4 in
Base: Medium Screw (E26)
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)