PRO P560073-031-30 1-9W 3000K

Item #: 1377105

Cat #: P560073-031-30

UPC: 785247221066

Sign In or Register to view pricing and more.
Documents & Guides
PRO P560073-031-30 1-9W 3000K

Overview

PRO P560073-031-30 1-9W 3000K
Also known as: 785247221066, P560073-031-30

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Wattage: 9
Mounting: Wall
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Black
Mounting: Wall
Light Technology: LED
Volts AC: 120
Wattage: 9
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)