EZ PAN2X4 40W 3K RCESS DIM WH

Item #: 1376461

Cat #: EZPAN2X4-40Y/D10

UPC: 019813491622

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ PAN2X4 40W 3K RCESS DIM WH

Overview

EZ PAN2X4 40W 3K RCESS DIM WH
Also known as: 019813491622, EZPAN2X4-40Y/D10

Specifications

Color Temperature: 3000 (Warm White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)