Spiral Wrap, 1" x 100', Order of 1 Each = Coil of 100'

Item #: 13755

Cat #: T100F-C

UPC: 074983705450

Sign In or Register to view pricing and more.
Documents & Guides
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, 1.00" (25.4mm) x 100', polyethylene, natural, Order of 1 Each = Coil of 100'

Overview

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, 1.00" (25.4mm) x 100', polyethylene, natural, Order of 1 Each = Coil of 100'
The T100F-C Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 1" (25.4 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.875" to 6" (22.2 mm to 152.4 mm). Color Natural.
Also known as: 074983705450, T100F-C

Specifications

Length: 100 ft
Diameter: 1 in
Color: Natural
Material: Polyethylene
Length: 100 ft
Color: Natural
Diameter: 1 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)