EZ PANEL HE 1X4 12W 4K DIM WH

Item #: 1374671

Cat #: EZPANHE1X4-12N-D10

UPC: 019813705873

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ PANEL HE 1X4 12W 4K DIM WH

Overview

EZ PANEL HE 1X4 12W 4K DIM WH
Also known as: 019813705873, EZPANHE1X4-12N-D10

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 12
Light Technology: LED
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)