7-Piece Journeyman Screwdriver Set

Item #: 137454

Cat #: JSDS02

UPC: 092644790164

Sign In or Register to view pricing and more.
Documents & Guides
7-Piece Journeyman Screwdriver Set7-Piece Screwdriver Set, Journeyman Series, Includes: Cabinet (3/16", Shank Length: 4"), Cabinet: 3/16", Shank Length: 6"), Keystone (1/4", Shank Length: 4"), Keystone (5/16", Shank Length: 6"), Phillips (#1, Shank Length: 4"), Phillips (#2, Shank Length:

Overview

7-Piece Journeyman Screwdriver Set7-Piece Screwdriver Set, Journeyman Series, Includes: Cabinet (3/16", Shank Length: 4"), Cabinet: 3/16", Shank Length: 6"), Keystone (1/4", Shank Length: 4"), Keystone (5/16", Shank Length: 6"), Phillips (#1, Shank Length: 4"), Phillips (#2, Shank Length:
Also known as: 092644790164, JSDS02

Specifications

Length: 6 in , 4 in
Standards: California Proposition 65
Length: 6 in , 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)