Weatherproof Box, 2-Gang, (7) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 13744

Cat #: 2IH7-2

UPC: 042269394544

Documents & Guides
Two Gang Universal Weatherproof Box, 31.8 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 7 Outlets with 3 on Top and Bottom and 1 on Back, Pack of 10
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Gang Universal Weatherproof Box, 31.8 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 7 Outlets with 3 on Top and Bottom and 1 on Back, Pack of 10
Also known as: 042269394544, 2IH7-2

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray, Silver
Depth: 2 1/16 in
Material: Aluminum
Cubic Inches: 31.400 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 7
Gangs: 2
Color: Gray, Silver
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical
Depth: 2 1/16 in
Cubic Inches: 31.400 in³
Number of Threaded Outlets: 7

Customer Reviews

No reviews for this product
(0)