EZ PANEL HE 2X4 30W 35K DIM WH

Item #: 1374169

Cat #: EZPANHE2X4-30YN-D10

UPC: 019813706160

Documents & Guides
No Documents Available
EZ PANEL HE 2X4 30W 35K DIM WH
Sign In or Register to view pricing and more.

Overview

EZ PANEL HE 2X4 30W 35K DIM WH
Also known as: 019813706160, EZPANHE2X4-30YN-D10

Specifications

Width: 24 in, 2 ft
Wattage: 30
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)