Spiral Wrap, 1" (25.4mm) x 100', Poly, Weather Resistant Black

Item #: 13738

Cat #: T100F-C0

UPC: 074983705467

Documents & Guides
Spiral Wrap, 1" (25.4mm) x 100', Poly, Weather Resistant Black, Order of 1 Each = Coil of 100'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Spiral Wrap, 1" (25.4mm) x 100', Poly, Weather Resistant Black, Order of 1 Each = Coil of 100'
The T100F-C0 Weather Resistant Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 1" (25.4 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.875" to 6" (22.2 mm to 152.4 mm). Color Black.
Also known as: 074983705467, T100F-C0

Specifications

Length: 100 ft
Diameter: 1 in
Color: Black
Material: Polypropylene
Length: 100 ft
Color: Black
Diameter: 1 in
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)