16W A19 LED Lamp, 27K

Item #: 1373669

Cat #: L16A19N1027K4

UPC: 762148069911

Sign In or Register to view pricing and more.
Documents & Guides
TCP L16A19N1027K4 16W A19 ND

Overview

TCP L16A19N1027K4 16W A19 ND
Also known as: 762148069911, L16A19N1027K4

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1600
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Lumens: 1600
Color Rendering Index (CRI): 80
Wattage: 16
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)