18W U-Bent LED Lamp, 50K

Item #: 1373648

Cat #: U6-18-850-SE-BYP

UPC: 019813751269

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED U BENT 18W 5K 2200LM 12PK

Overview

LED U BENT 18W 5K 2200LM 12PK
Also known as: 019813751269, U6-18-850-SE-BYP

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2200
Material: Glass
Shape: T8-6U (U-Bend)
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Length: 22.25 in
Wattage: 18
Color Rendering Index (CRI): 82
Material: Glass
Volts AC: 100 - 277
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Lumens: 2200
Shape: T8-6U (U-Bend)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Length: 22.25 in

Customer Reviews

No reviews for this product
(0)