LED Linear, 50 Watt, 5700 Lumen, 4000K, 120-277V, 4'

Item #: 1373372

Cat #: SEAL4-50N/D10

UPC: 019813606255

Documents & Guides
LED Linear, Washdown, 4 Foot, 50 Watt, 5700 Lumen, 4000K, 84 CRI, 120-277 Volt, Dimmable, Diffuse Polycarbonate Lens, Suitable for Damp Locations
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Linear, Washdown, 4 Foot, 50 Watt, 5700 Lumen, 4000K, 84 CRI, 120-277 Volt, Dimmable, Diffuse Polycarbonate Lens, Suitable for Damp Locations
Also known as: 019813606255, SEAL4-50N/D10

Specifications

Lumens: 5700
Color Temperature: 4000 (Cool White)
Length: 4 ft
IP/NEMA Rating: IP65
Wattage: 50
Type: Washdown Fixture
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 5700
Length: 4 ft
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
IP/NEMA Rating: IP65
Type: Washdown Fixture
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)