16W A19 LED Lamp, 41K

Item #: 1372051

Cat #: L16A19N1041K4

UPC: 762148069928

Sign In or Register to view pricing and more.
Documents & Guides
TCP L16A19N1041K4 16W A19 ND

Overview

TCP L16A19N1041K4 16W A19 ND
Also known as: 762148069928, L16A19N1041K4

Specifications

Base: Medium Screw (E26)
Lumens: 16500
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 16
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 16
Lumens: 16500
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)