LED Retrofit Troffer, 2x4, 39W, 5269 Lumen, 4000K, 120-277V

Item #: 1372014

Cat #: RTLED2X4-39NW/D10

UPC: 019813601199

Documents & Guides
LED Retrofit Troffer, 2x4, 39 Watt, 5269 Lumen, 4000K, 84 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Troffer, 2x4, 39 Watt, 5269 Lumen, 4000K, 84 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Location
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813601199, RTLED2X4-39NW/D10

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 39
Width: 24 in
Color: White
Type: Troffer Retrofit
Length: 48 in
Light Technology: LED
Lumens: 5269
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 39
Color: White
Length: 48 in
Lumens: 5269
Color Temperature: 4000 (Cool White)
Width: 24 in
Type: Troffer Retrofit
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)