Halogen Free Slotted Wiring Duct, 1" x 4" x 6', White

Item #: 137192

Cat #: NE1X4WH6

UPC: 074983214860

Sign In or Register to view pricing and more.
Halogen Free Slotted Wiring Duct, 1" x 4" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Halogen Free Slotted Wiring Duct, 1" x 4" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Halogen Free, 1 Inch x 4 Inches x 6 Feet, White, Base and covers sold separately, UL 94 flammability rating of V-0, Provided with mounting holes.
Also known as: 074983214860, NE1X4WH6

Specifications

Width: 1 in
Height: 4 in
Color: White
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Width: 1 in
Color: White
Material: Halogen-Free Polyphenylene Oxide
Height: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)