Fuse, Fast-Acting Glass Fuse, 5mm x 20mm, 10A, 125V, RoHS

Item #: 137159

Cat #: GMA-10-R

UPC: 051712647847

Documents & Guides
Fuse, 10 Amp UL Fast-Acting Glass, 5 mm x 20 mm, 125 Volt AC, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, RoHS
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 10 Amp UL Fast-Acting Glass, 5 mm x 20 mm, 125 Volt AC, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, RoHS
Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.
Also known as: 051712647847, GMA-10-R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 10
Material: Glass
Mounting: Cartridge
Volts AC: 125
Speed: Fast Acting
Length: 20 mm
Material: Glass
Volts AC: 125
Diameter: 5 mm
Amps: 10
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)