LED High Bay, 4', 5000K, 24000 Lumen, 158 Watt, 120–277V
Item #: 1371204
Cat #: PEL4-50MH-FAN-EDU
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED High Performance High Bay, 4 Foot, 5000K, 24000 Lumen, 158 Watt, Narrow Distribution, 120–277 Volt, 0-10V Dimming
Overview
LED High Performance High Bay, 4 Foot, 5000K, 24000 Lumen, 158 Watt, Narrow Distribution, 120–277 Volt, 0-10V Dimming
Also known as: PEL4-50MH-FAN-EDU
Specifications
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Wattage: | 158 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 158 |
Dimmable: | Yes |
Length: | 4 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)