Lensed LED Linear Wrap, 4', 40W, 4834L, 4000K, 120-277V

Item #: 1369970

Cat #: GUSJR4-40-840WU

UPC: 019813708447

Documents & Guides
Lensed LED Linear Wrap, 4 Foot, 40 Watt, 4834 Lumen, 4000K, 82 CRI, 120-277 Volt, White Finish, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lensed LED Linear Wrap, 4 Foot, 40 Watt, 4834 Lumen, 4000K, 82 CRI, 120-277 Volt, White Finish, 0-10V Dimming
Also known as: 019813708447, GUSJR4-40-840WU

Specifications

Lumens: 4800
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4800
Wattage: 40
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)