LED Edge-Lit Panel, 2x4, 46 Watt, 6001 Lumen, 5000K, 120-277V

Item #: 1369212

Cat #: EZPANHE2X4-46-D10

UPC: 019813706184

Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 46 Watt, 6001 Lumen, 5000K, 82 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Edge-Lit Panel, 2x4, 46 Watt, 6001 Lumen, 5000K, 82 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 019813706184, EZPANHE2X4-46-D10

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 46
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color: White
Dimmable: Yes
Width: 24 in, 2 ft
Wattage: 46
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)