Exp. Sleeving, 2.50" (63.5mm), Black

Item #: 1368761

Cat #: SE250P-TR0

UPC: 074983118151

Sign In or Register to view pricing and more.
Documents & Guides
Braided Expandable Sleeving, 2.50" diameter (63.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 200 ft. per reel.

Overview

Braided Expandable Sleeving, 2.50" diameter (63.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 200 ft. per reel.
Also known as: 074983118151, SE250P-TR0

Specifications

Color: Black
Material: Polyethylene Terephthalate
Length: 200 ft
Diameter: 2 in
Color: Black
Length: 200 ft
Material: Polyethylene Terephthalate
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)