Female Disconnect, Nylon Insulated, 16 - 14 AWG, Blue, .250" x .032" Tab

Item #: 13665

Cat #: RB14-250F

UPC: 786210804255

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .150", Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .150", Color: Blue. Package of 100. **Order in Multiples of 100**
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210804255, RB14-250F

Specifications

Gender: Female
Color: Blue
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Brass, Nylon
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)