1
more

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 29 Watt, 4500 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Type V Distribution, Die-Cast Housing, NEMA 3-PIN Photocontrol Receptacle and Twist-Lock Photocontrol
Overview
LED Area Luminaire, 29 Watt, 4500 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Type V Distribution, Die-Cast Housing, NEMA 3-PIN Photocontrol Receptacle and Twist-Lock Photocontrol
The Caretaker LED area luminaire incorporates durability, long life, and unmatched performance in a package that is ideal for a wide variety of applications. The unique universal mounting bracket allows quick and easy installation whether it is wall mounted security lighting, residential street lighting, perimeter area lighting, parking areas, loading platforms, boat docks, access drives or pathways. Designed for years of worry-free illumination, the Caretaker luminaire is UL/cUL listed for wet locations, has a heavy-duty die-cast aluminum housing and includes an integrated 6kV surge protection device.
Also known as: 080083865390, CTKRV1B
Specifications
Mounting: | Pole, Wall |
Lumens: | 4500 |
Material: | Die Cast Aluminum |
Color Temperature: | 4000 (Cool White) |
Diameter: | 8 in |
Wattage: | 29 |
Light Technology: | LED |
Dimmable: | Yes |
Color: | Natural Aluminum |
Volts AC Range: | 120 - 277 |
Mounting: | Pole, Wall |
Material: | Die Cast Aluminum |
Diameter: | 8 in |
Light Technology: | LED |
Color: | Natural Aluminum |
Lumens: | 4500 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 29 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)