BREAKER QR 2P 200A 240V 10KA

Item #: 1365387

Cat #: QR22B200

UPC: 804766136108

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER QR 2P 200A 240V 10KA

Overview

BREAKER QR 2P 200A 240V 10KA
Also known as: 804766136108, QR22B200

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 240

Customer Reviews

No reviews for this product
(0)