Switch Deco 4Way 20A 120/277V AutoGrd BK

Item #: 1365201

Cat #: 7624BK-BOX

UPC: 032664647413

Sign In or Register to view pricing and more.
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647413

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647413
Also known as: 032664647413, 7624BK-BOX

Specifications

Type: Switch
Mounting: Flush
Phase: 1
Color: Black
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Switch
Phase: 1
Amps: 20
Material: Thermoplastic
Mounting: Flush
Color: Black
Poles: 1

Customer Reviews

No reviews for this product
(0)