EZ PAN2X2 40W 3K RCESS DIM WH

Item #: 1365097
Cat #: EZPAN2X2-40Y/D10
UPC: 019813491585
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ PAN2X2 40W 3K RCESS DIM WH

Overview

EZ PAN2X2 40W 3K RCESS DIM WH
Also known as: 019813491585, EZPAN2X2-40Y/D10

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Lumens: 4724
Color Temperature: 3000 (Warm White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes
Volts AC: 120-277
Wattage: 40
Light Technology: LED
Lumens: 4724

Customer Reviews

No reviews for this product
(0)