30/15A, 1P, 120/240V, 10 kAIC, QT Type CB

Item #: 136508

Cat #: Q3015

UPC: 783643156586

Sign In or Register to view pricing and more.
Documents & Guides
30/15 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

30/15 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 783643156586, Q3015

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15, 30
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 15, 30
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)