
Time Control Case, Type 3R Metal, Gray
Item #: 1364732
Cat #: 2T2331GA
UPC: 078275600829
Documents & Guides
Time Control Case, Outdoor, Type 3R Metal, Color: Gray, Size: 9-3/8 Inch x 5-1/2 Inch x 3-5/8 Inch
Sign In or Register to view pricing and more.
No associated products found.
Overview
Time Control Case, Outdoor, Type 3R Metal, Color: Gray, Size: 9-3/8 Inch x 5-1/2 Inch x 3-5/8 Inch
Also known as: 078275600829, 2T2331GA
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Color: | Gray |
IP/NEMA Rating: | NEMA 3 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)