20A Industrial Grade Duplex Receptacle, 6-20R, Ivory

Item #: 136401

Cat #: 5862-AI

UPC: 785007528350

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Ivory

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Ivory
Also known as: 785007528350, 5862-AI

Specifications

Phase: 3
Amps: 20
Material: Thermoplastic
Color: Ivory
Mounting: Wall
NEMA Configuration: 6-20R
Phase: 3
Material: Thermoplastic
Mounting: Wall
Amps: 20
Color: Ivory
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)