22.8W LED Floodlight, Motion Sensor, 120V

Item #: 1363859

Cat #: MST203T18B

UPC: 080083810161

Documents & Guides
Twin LED Floodlight, 22.8 Watt, 2034 Lumens, 180 Degree Motion Sensor, 120 Volt, Selectable CCT: 3000K, 4000K, 5000K, Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twin LED Floodlight, 22.8 Watt, 2034 Lumens, 180 Degree Motion Sensor, 120 Volt, Selectable CCT: 3000K, 4000K, 5000K, Bronze
These floodlights are engineered with the latest LEDs, drivers and optics to meet any safety and security outdoor lighting needs. This broad line of security floods offers multiple controls solutions for maximum energy savings and adjustable, tilt-able floodlight heads for security area coverage. The Selectable CCT function allows the installer to choose a color temperature that will visually enhance the surrounding application. Available in Bronze (B) or White (W) finishes.
Also known as: 080083810161, MST203T18B

Specifications

Volts AC: 120
Light Technology: LED
Wattage: 22.800
Volts AC: 120
Wattage: 22.800
Light Technology: LED

Customer Reviews

No reviews for this product
(0)