Cord Grip, Straight, Size: 3/4", Cord Range: 0.20 - 0.60", Aluminum
Item #:
136385
Cat #:
UFC0003
UPC:
783585207537
Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 3/4 Inch, Cord Range: 0.20 - 0.60 Inch, Material: Aluminum
Overview
Cord Grip, Straight, Size: 3/4 Inch, Cord Range: 0.20 - 0.60 Inch, Material: Aluminum
Also known as: 783585207537, UFC0003
Specifications
Diameter: | 3/4 in |
Material: | Aluminum |
Diameter Range: | 0.200 - 0.600 in |
Diameter: | 3/4 in |
Diameter Range: | 0.200 - 0.600 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)