BREAKER 20A 3P 240V

Item #: 136358

Cat #: BQ3B020H

UPC: 783643161689

Sign In or Register to view pricing and more.
Documents & Guides
ITE BQ3B020H BREAKER 20A 3P 240V

Overview

ITE BQ3B020H BREAKER 20A 3P 240V
Also known as: 783643161689, BQ3B020H

Specifications

Poles: 3
Amps: 20
Volts AC: 120/240
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120/240
Mounting: Bolt On
Amps: 20
Family / Style: BQ
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)