
Baffle Trim, 4", Satin Nickel Baffle/Satin Nickel Trim
Item #: 136354
Cat #: B401SN-SN
UPC: 847801015679
Documents & Guides
Baffle Trim, 4 in, Satin Nickel Baffle/Satin Nickel Trim
Sign In or Register to view pricing and more.
Overview
Baffle Trim, 4 in, Satin Nickel Baffle/Satin Nickel Trim
Also known as: 847801015679, B401SN-SN
Specifications
Color: | Satin Nickel |
Type: | Baffle, Trim |
Diameter: | 4 in |
Color: | Satin Nickel |
Diameter: | 4 in |
Type: | Baffle, Trim |
Customer Reviews
No reviews for this product
(0)