Spiral Wrap, Polyethylene, Natural, .12" x 100'

Item #: 13634

Cat #: T12F-C

UPC: 074983706006

Sign In or Register to view pricing and more.
Documents & Guides
Spiral Wrap, Polyethylene, Natural, .12" x 100 Foot

Overview

Spiral Wrap, Polyethylene, Natural, .12" x 100 Foot
The T12F-C Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.12" (3.2 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.0625" to 0.5" (1.6 mm to 12.7 mm). Color Natural.
Also known as: 074983706006, T12F-C

Specifications

Length: 100 ft
Color: Natural
Diameter: 1/8 in
Material: Polyethylene
Width: 0.120 in
Length: 100 ft
Diameter: 1/8 in
Width: 0.120 in
Color: Natural
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)