EZ EMER BT 2X2 40W 4K DIM WH

Item #: 1363271
Cat #: EZPAN2X2-40N/D10/E2
UPC: 019813508825
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ EMER BT 2X2 40W 4K DIM WH

Overview

EZ EMER BT 2X2 40W 4K DIM WH
Also known as: 019813508825, EZPAN2X2-40N/D10/E2

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Lumens: 4724
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED
Lumens: 4724

Customer Reviews

No reviews for this product
(0)