CABLE TIE 50LB 7 RED ID 5X.875 MA

Item #: 1362660

Cat #: TY46M-2

UPC: 786210845517

Sign In or Register to view pricing and more.
Documents & Guides
THB TY46M-2 CABLE TIE 50LB 7

Overview

THB TY46M-2 CABLE TIE 50LB 7
Also known as: 786210845517, TY46M-2

Specifications

Color: Red
Width: 0.180 in
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Color: Red
Diameter: 1.750 in
Material: Nylon
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.100 in

Customer Reviews

No reviews for this product
(0)