FLEXFLOOD 300W 4K TR DIM PCT WH

Item #: 1362394

Cat #: FXLED300TNW/D10/PCT

UPC: 019813291376

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLEXFLOOD 300W 4K TR DIM PCT WH

Overview

FLEXFLOOD 300W 4K TR DIM PCT WH
Also known as: 019813291376, FXLED300TNW/D10/PCT

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 300
Mounting: Trunnion
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 45338
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED
Lumens: 45338
Wattage: 300
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)