3/4 Form 8 Lr Fitting

Item #: 13618

Cat #: PMLR75

UPC: 736953009486

Sign In or Register to view pricing and more.
Documents & Guides
Perma-cote; Conduit Body And Cover; Form: Lr Form 8; Length: 6.350 In; Width: 2.350 In; Height: 1.730 In; Material: Ferrous Body, Plastic Encapsulated Stainlesssteel Screw; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Pipe Size: 3/4 In; Dimension D: 1.190 In; Dimension E: 3.940 In; Includes: Screw

Overview

Perma-cote; Conduit Body And Cover; Form: Lr Form 8; Length: 6.350 In; Width: 2.350 In; Height: 1.730 In; Material: Ferrous Body, Plastic Encapsulated Stainlesssteel Screw; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Pipe Size: 3/4 In; Dimension D: 1.190 In; Dimension E: 3.940 In; Includes: Screw
Also known as: 736953009486, PMLR75

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)