Pan-Wrap Braided Sleeving, .50" Dia., 15

Item #: 1361374

Cat #: SE50PSFR-CLR0

UPC: 074983960774

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Wrap™ Braided Expandable Sleeving, 0.50" diameter, black, flame retardant, polyethylene terephthalate, 150 ft. per reel.

Overview

Pan-Wrap™ Braided Expandable Sleeving, 0.50" diameter, black, flame retardant, polyethylene terephthalate, 150 ft. per reel.
Also known as: 074983960774, SE50PSFR-CLR0

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 1/2 in
Color: Black
Length: 100 ft
Material: Polyethylene Terephthalate

Customer Reviews

No reviews for this product
(0)