Sign In or Register to view pricing and more.
Documents & Guides
Perma-Cote, Conduit Body And Cover, Form: T Form 8, Length: 9.310 IN, Width: 2.670 IN, Height: 2.290 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Material: Ferrous Body, Plastic Encapsulated Stainless Steel Screw, Dimension D: 1.380 IN, Pipe Size: 1 IN, Dimension E: 4.560 IN, Includes: Screw
Overview
Perma-Cote, Conduit Body And Cover, Form: T Form 8, Length: 9.310 IN, Width: 2.670 IN, Height: 2.290 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Material: Ferrous Body, Plastic Encapsulated Stainless Steel Screw, Dimension D: 1.380 IN, Pipe Size: 1 IN, Dimension E: 4.560 IN, Includes: Screw
Also known as: 736953009592, PMT100
Specifications
Material: | PVC Coated Steel |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)